Product Detail

URL:

Item# : EA723NE-50B

Description : 10- 50Nm 1/2sq [Ratchet Type] Torque Wrench

Spec

Accuracy-±3%
Displays the numerical value corresponding to.
With calibration certificate
With socket hold function
Handle color:black
Square drive 1/2
Torque range(N・m) 10 to 50
Min. scale (N・m) 0.5
Length(mm) 303
Additional explanation
Catalog Price (JPY)

¥ 28,900 (Excluding tax)/¥ 31,790(Tax including)

Quantity of stock

Latest stock:2

(2026/11/05 00:37 Currently)

Update
Catalog Page Page 0498
Relational Items
EA723NE-20 4- 20Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-25
EA723NE-50 10- 50Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-50B 10- 50Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-100 20-100Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-100B 20-100Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-140 30-140Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-200 40-200Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-300B
EA723NE-300 40-300Nm 3/4sq [Ratchet Type] Torque Wrench
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog