Product Detail

URL:

Item# : EA725D-3B

Description : Digital Slide Caliper

Spec

Function-Zero reset, auto power off, datahold
With depth bar
Power supply-CR2032x1 pc (included)
Material-Jaw・main scale: stainless steel (SUS420J2 equivalent), the display unit: ABS resin
With Plastic case
Maximum readings-200mm
Minimum division(mm)-0.01
Jaw length(mm)-50
Accuracy-±0.03mm
Length-287mm
Weight-190g
Comparative measurements and indirect measurements are possible.
With thumb roller, which allows slight adjustment by rolling it.
Accessories-battery(for monitor), manual, plastic case, performance inspection certificate
Additional explanation
Catalog Price (JPY)

¥ 8,020 (Excluding tax)/¥ 8,822(Tax including)

Quantity of stock

Latest stock:7

(2026/11/04 08:25 Currently)

Update
Catalog Page Page 0741
Relational Items
EA725D-2B Digital Slide Caliper
EA725D-3B Digital Slide Caliper
EA725D-4B Digital Slide Caliper
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog