Product Detail

URL:

Item# : EA725EH-39

Description : Micrometer (Digital)

Spec

Measurement range-0 to 25mm
Minimum division-0.001mm
Spindle dia.-Dia. 6.5mm
Shape of measuring surface--37, -38: flat, -39: one spherical surface (SR5)
Auto off function
Power supply-SR44 x 1 pc
Material-Frame: carbon steel, Spindle: high-carbon chromium bearing steel
With heat-proof cover
Deep throat depth is effective to measure any point of a steel plate.
Opening depth 310㎜
Maximum error 8μm
Additional explanation
Catalog Price (JPY)

¥ 50,000 (Excluding tax)/¥ 55,000(Tax including)

Quantity of stock

Latest stock:1

(2025/08/15 23:16 Currently)

Update
Catalog Page Page 0755

Replacement Items

EA725EH-38A
Relational Items
EA725EH-37 Micrometer (Digital)
EA725EH-38 Micrometer (Digital)
EA725EH-39 Micrometer (Digital)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG