Product Detail

URL:

Item# : EA727AD-1

Description : Thermometer With Round Shape Protection Frame Straight Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive dia.-φ13mm
Mounting screw Dia.- R1/2
Measurement range(degree)--20 to 50
Temperature-sensitive length(mm)-50
1 Scale-2 degrees
Additional explanation
Catalog Price (JPY)

¥ 10,600 (Excluding tax)/¥ 11,660(Tax including)

Quantity of stock

Latest stock:0

(2026/06/14 02:19 Currently)

Update

Replacement Items

EA727AD-2
Relational Items
EA727AD-1 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-2 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-3 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-4 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-5 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-6 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-7 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-8 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-9 Thermometer With Round Shape Protection Frame Straight Type)
Main image