Item# : EA728AD-20
Description : Large Digital Thermometer
22/12/21 Measuring range (wrong) -20.0 to 80.0C (correct) -10.0 to 60.0C Other accuracy corrections Please refer to the WEB for numerical values. (NO.53, 54 963)
Spec
Measurement range--10.0 to 60.0℃ |
|||
Resolution- 0.1 Celsius degrees |
|||
Accuracy | [display accuracy + sensor accuracy] ±((0.3+1digit)+(0.3+0.005|t|))℃ * At 20°C: 0.3+0.1+0.3+0.1 = ±0.8°C. |
||
---|---|---|---|
Power supply-DC12V(AC100 to 240V adapter included) |
|||
Size(body)-463(W) x 65(D) x 213(H)mm, external sensor cable length:1.5m |
|||
Weight-3.7kg |
|||
Suitable for wall hanging |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 94,600 (Excluding tax)/¥ 104,060(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/12 13:35 Currently) |
Replacement Items
![]() |
|