Product Detail

URL:

Item# : EA728AK-2

Description : Water-Proof Digital Thermometer

Spec

Measurement Range -50~300℃
Resolution 0.1℃,1℃(Alarm Setting times)
Accuracy ±1℃(-10~+100℃)
±2℃(-50~-10.1℃,+100~+200℃)
±3℃(+200.1~+300℃)
Water Proof IP65 Compliance
Power Supply AAA Battery ×2 Pcs (With )
size Body :66(W)×22(D)×135(H)mm
sensor :Dia 2.5×150mm
Code Length :1m
Weight 150g
Additional explanation
Catalog Price (JPY)

¥ 5,360 (Excluding tax)/¥ 5,896(Tax including)

Quantity of stock

Latest stock:5

(2026/10/29 14:50 Currently)

Update
Catalog Page Page 0793
Web catalog image

Documents

Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)