Product Detail

URL:

Item# : EA728GA-8

Description : Thermometer

Spec

A target temperature can be indicated using the sliding type Target at the right side, and the target temperature zone can be set using the sliding type Upper limit target and Lower limit target at the left side.
Dim.-50(W) x 13(D) x 250(H)mm
Weight-About 60g
Measurement range--30 to 50℃ (1℃ division)
Color White
Additional explanation
Catalog Price (JPY)

¥ 840 (Excluding tax)/¥ 924(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 07:29 Currently)

Update
Catalog Page Page 0811
Relational Items
EA728GA-8 Thermometer
EA728GA-9 Thermometer
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)