Item# : EA729A-52
Description : Pressure Gauge(With switch)
Spec
| Properness Gas | Air |
||
|---|---|---|---|
| A switch function was added to the pressure gauge. |
|||
| Rohs-Compliant |
|||
| The pressure (MPa) | 0~1.0 |
Outside dia. (mm) | 42.5 |
| Mounting Screw | R1/4 |
Resistance Value Load | Rated Voltage :DC30V Use Power Supply Range :0.01~0.5A |
| Resistance Value Load | Rated Voltage :AC125V Use Power Supply Range :0.01~0.3A |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,430 (Excluding tax)/¥ 4,873(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/08 20:41 Currently) |
||||
| Catalog Page | Page 1020 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA729A-51 Pressure Gauge(With switch) |
| EA729A-52 Pressure Gauge(With switch) |