Product Detail

URL:

Item# : EA729PA-7

Description : Combination Boiler Gauge(Horizontal Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive size-φ8x100mm 
Connection screw-R1/2\"
Measurement temperature range-0 to 120℃
Pressure (MPa)-0 to 0.3
Gauge dia.(mm)-φ150
Case Material-ADC12
Additional explanation
Catalog Price (JPY)

¥ 12,700 (Excluding tax)/¥ 13,970(Tax including)

Quantity of stock

Latest stock:0

(2026/09/21 04:12 Currently)

Update
Relational Items
EA729PA-1 Combination Boiler Gauge(Horizontal Type)
EA729PA-2 Combination Boiler Gauge(Horizontal Type)
EA729PA-3
EA729PA-5 Combination Boiler Gauge(Horizontal Type)
EA729PA-6
EA729PA-7 Combination Boiler Gauge(Horizontal Type)