Product Detail

URL:

Item# : EA729PA-8

Description : Combination Boiler Gauge(Horizontal Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive size-φ8x100mm 
Connection screw-R1/2\"
Measurement temperature range-0 to 120℃
Pressure (MPa)-0 to 0.6
Gauge dia.(mm)-φ150
Case Material-ADC12
Additional explanation
Catalog Price (JPY)

¥ 12,800 (Excluding tax)/¥ 14,080(Tax including)

Quantity of stock

Latest stock:0

(2025/12/18 11:01 Currently)

Update

Replacement Items

EA729PA-5
Relational Items
EA729PA-1 Combination Boiler Gauge(Horizontal Type)
EA729PA-2 Combination Boiler Gauge(Horizontal Type)
EA729PA-3
EA729PA-5 Combination Boiler Gauge(Horizontal Type)
EA729PA-6
EA729PA-7 Combination Boiler Gauge(Horizontal Type)