Item# : EA733CF-5
Description : Digital CO_2 Meter
This product is no longer available. Please refer to replacement item below.
Spec
Measurement target-CO2, temperature, humidity
|
Measurement range-CO2: 0 to 6,000ppm,Temperature: -20 to 60℃, Humidity: 10 to 95%RH
|
Resolution-CO2: 1ppm, Temperature: ±0.1℃, Humidity: 0.1%RH
|
Calibration-Simple calibration based on the outside air
|
Weight-255g
|
Accuracy-CO2: larger value of ±3% of reading value or±50ppm,Temperature: ±0.5℃, Humidity: ±5%RH
|
Alarm setting value-upper limit:6000ppm,lower limit:1ppm
|
Power supply-AAA battery x 6 pcs orAC adapter
|
Dim.-72(W) x 31(D) x 185(H)mm
|
| Accessories-Software (CDROM),RS232 cable,AC adapter |
| Catalog Price (JPY) |
¥
119,000
(Excluding tax)/¥
130,900(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/16 07:04 Currently)
|
Replacement Items
Documents
| Specification |
-
|
| Manufacturer’s instruction manual(Japanese) |