Product Detail

URL:

Item# : EA735M-14A

Description : Inspection Level

Spec

Measurement range-0 to ±5mm/m
Min. scale-0.05mm/m
With wooden case
Width-40mm
Cast steel frame
Sensitivity 0.02mm/m
Dim. (mm) 200 x 200
Weight (kg) 4.0
Additional explanation
Catalog Price (JPY)

¥ 102,000 (Excluding tax)/¥ 112,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 17:43 Currently)

Update
Catalog Page Page 0732
Relational Items
EA735M-14A Inspection Level
EA735M-14B Inspection Level
EA735M-14G Inspection Level
EA735M-14H Inspection Level
Main image

Documents

Specification
  1. PDF
Instruction manual(Japanese)
  1. PDF
How to use