Product Detail

URL:

Item# : EA735M-14H

Description : Inspection Level

Spec

Measurement range-0 to ±5mm/m
Min. scale-0.05mm/m
With wooden case
Width-40mm
Cast steel frame
Sensitivity 0.01mm/m
Dim. (mm) 300 x 300
Weight (kg) 8.8
Additional explanation
Catalog Price (JPY)

¥ 147,000 (Excluding tax)/¥ 161,700(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 17:53 Currently)

Update
Catalog Page Page 0732
Relational Items
EA735M-14A Inspection Level
EA735M-14B Inspection Level
EA735M-14G Inspection Level
EA735M-14H Inspection Level
Main image

Documents

Specification
  1. PDF
Instruction manual(Japanese)
  1. PDF
How to use