Product Detail

URL:

Item# : EA739AV

Description : Digital Anemometer, Air Volume Meter

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range-Wind speed:0.8 to 30m/s, airflow:0 to 99990m3 /min 
Resolution-0.01km/h
Accuracy-Wind speed:±(2.0%+50 digits)
With surrounding temperature and humidity measuring function-Measurement range:-10 to 60℃、20 to 80%RH、Resolution:0.1℃、0.1%RH、Accuracy:±1.5℃、±3%RH(depend on the conditions)
Power supply-9Vbattery x 1 pc (included)
Function-Auto power off, top and bottom figure displaying, Holding Function, USB Transmission
Body size-85(W)x38(D)x165(H)mm
Weight-200g
With tripod screw hole(1/4\")
By installing the attached software CD in a personal computer, it is possible to import data into the PC.
Accessories-USB cable(150cm), case, software CD
Additional explanation
Catalog Price (JPY)

¥ 22,500 (Excluding tax)/¥ 24,750(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 07:38 Currently)

Update

Replacement Items

EA739AM
Main image

Documents

Flyer
  1. PDF
How to use
  1. PDF
Instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)