Product Detail

URL:

Item# : EA742E

Description : Digital Thermometer, Hygrometer

This product is no longer available. Please refer to replacement item below.

Spec

Handy type and can display temperature and humidity at the same time.
Measurement range-Temperature: -20 to +85℃ (4 to 185゚F)Humidity: 10 to +80%RH
Resolution-0.1℃/0.1%RH
Measurement accuracy-Temperature: ±1℃ (±0.8゚F), Humidity: ±4%RH
Max./min. reading memory display, ℃/F switchable display, holding function
Power supply-9V battery x 1 pc
Cable length-920mm
Weight-200g
Dim.-73(W) x 33(D) x 168(H)mm
Additional explanation
Catalog Price (JPY)

¥ 29,800 (Excluding tax)/¥ 32,780(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 09:40 Currently)

Update
Catalog Page Page 0797

Replacement Items

EA742EA-1
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)