Product Detail

URL:

Item# : EA742HC-10

Description : Wireless Temperature・Humidity Logger

Spec

For environmental temperature and humidity management of factories and agricultural sites
Data Collection Is Available By Using An App For Tablet And Smartphone Devices.
Specifications Body and sensor
Measurement Temperature ・Humidity
Measurement Range
(Temperature 2ch+Humidity 2ch)
Temperature :-40 To 80℃、Humidity :0 To 100%RH
Accuracy Temperature :±0.5℃(10 To 60℃)、
Humidity :±3%RH(20 To 30℃、20% To 90%RH)
Record Interval 0.5 Second To 30 Second 、1 Minute To 60 Minute(14 Change)
Record Volume Max. 500,000Data/1ch
Display Item Measurement value、Date 、Time 、Record Data number 、Max. value、Minimum value、Average ,etc
Function Alarm、Scaling 、Record Operation Holding 、Avoiding an erroneous operation 、Comments Memory 、Electric power saving 、Password Certification
Power Supply AA Battery ×2 Pcs (included)、
AC100 to 240V Adapter (Separately Sold)、
Outside Power Supply
Size 85(W)×31(D)×61(H)mm
Weight 95g
Correspondence Equipment Windows PC、Windows Tablet (included Soft PC)、Android Smartphone or Android Tablet Terminal 、
【Communication distance 】:Outlook 30m(According to the performance of the PC and tablet)
Additional explanation
Catalog Price (JPY)

¥ 69,500 (Excluding tax)/¥ 76,450(Tax including)

Quantity of stock

Latest stock:0

(2026/11/14 02:02 Currently)

Update
Catalog Page Page 0802
Relational Items
EA742HC-10 Wireless Temperature・Humidity Logger
EA742HC-1 Wireless Temperature And Humidity Logger
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog