Product Detail

URL:

Item# : EA743SK

Description : Anemometer

This product is no longer available. Please refer to replacement item below.

Spec

Wind speed, temperature, humidity, K-thermocouple (separately sold additional sensor is needed.) illuminance meter
Wind speed measurement range-0.4 to 30m/s (Resolution: 0.1), 1.4 to 108km/h (Resolution: 0.1)
Temperature & Humidity-0 to 50℃ (Resolution: 0.1℃), 10 to 95% (Resolution: 0.1%RH)
Thermometer-K-thermocouple -100℃ to 1,300℃
Illuminance meter-0 to 20,000Lux (Resolution: 1)
Power supply-9V battery x 1 pc
Dim.-60 x 33 x 156(H)mm
Weight-160g
Select the probe of K-thermocouple from EA701BA-61 to -67 (separately sold). (Refer to the product photo on P.513.)
Additional explanation
Catalog Price (JPY)

¥ 33,000 (Excluding tax)/¥ 36,300(Tax including)

Quantity of stock

Latest stock:0

(2025/05/23 18:42 Currently)

Update

Replacement Items

EA743DB
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)