Item# : EA757AG-39A
Description : Binocular (Waterproof)
This product is no longer available. Please refer to replacement item below.
Spec
Magnification |
10 x
|
Object Lens Dia. |
25mm
|
The Actual Sight |
5.0°
|
Field Of View In 1000m Ahead |
87m
|
Size |
112×116mm
|
Pupil Dia. |
2.5mm
|
Eye Relief |
15mm
|
Brightness |
6.3
|
Weight |
350g
|
Minimum Focus Distance |
1.9m
|
Accessories |
Case 、Strap
|
|
|
Full Multi-coating Reduces Flare And Ghost And Provides A Clear, Bright View.
|
Waterproof Structure Equivalent With Jis Protection Class 6 Which Ensures Safety Even Under Bad Weather.
|
Long Eye Relief Which Would Not Easily Make Your Eyes Tired. Available With Your Glasses On. |
Catalog Price (JPY) |
¥
18,500
(Excluding tax)/¥
20,350(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/13 06:09 Currently)
|
Replacement Items