Item# : EA758XP-33C
Description : Led Bulb
Spec
| Base | E26 Base (Dia 26mm) |
Voltage | 100V |
|---|---|---|---|
| Rated Life | 40000 Hours |
Rated Power Consumption | 7.9W |
| Rated Input Electric current | 0.138A |
Light Color | Bulb Color |
| Total Luminous Flux | About 810lm |
Size | Dia 52x98 (H)mm |
| Weight | 50g |
Material | Body :PBT Aluminum Cover :Polycarbonate Base :Brass |
| Light Distribution Degrees | 220° |
Color Temperature | 2700K |
| Color rendering property | Ra 80 |
||
| It is a wide light distribution type with spread of light like an incandescent light bulb so it is ideal for lighting such as downlight equipment living room dining room. |
|||
| Sealed Type Apparatus Correspondence (It May Not Be Available Depending Onto The Equipment Type.) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 780 (Excluding tax)/¥ 858(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:25 (2026/11/01 07:43 Currently) |
||||
| Catalog Page | Page 2064 | ||||
| Relational Items |
|---|
| EA758XP-33C Led Bulb |
| EA758XP-34C Led Bulb |