Product Detail

URL:

Item# : EA758XP-34C

Description : Led Bulb

Spec

Base E26
Rated Power Consumption 7.3W
Light Color Equivalent to day white
Total Luminous Flux About 810lm
Voltage 100V (50/60Hz)
Rated Life 40000 Hours
Light Distribution Degrees About 220°
Rated Input electric power 0.117A
Size Dia 52x98 (H)mm
Weight 50g
Material Aluminum Polycarbonate PBT
The wide light distribution type widens the brightness. For living dining kitchen dressing room etc.
Sealed Type Apparatus Correspondence (It May Not Be Available Depending Onto The Equipment Type.)
It can not be used for insulation material construction equipment.
Additional explanation
Catalog Price (JPY)

¥ 780 (Excluding tax)/¥ 858(Tax including)

Quantity of stock

Latest stock:21

(2026/11/01 07:43 Currently)

Update
Catalog Page Page 2064
Relational Items
EA758XP-33C Led Bulb
EA758XP-34C Led Bulb
Web catalog image

Documents

Catalog