Product Detail

URL:

Item# : EA758XR-106BC

Description : LED light bulb

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Type LDA4DHEW2
Light Color Daylight Color
Base E26
Frequency 50/60HzSharing
Rated Voltage 100V
Rated Input current 0.068A
Total Luminous Flux (Brightness of lamp itself) Equivalent to Bulb 40W Type 485lm
Luminous efficiency 118.3lm/W
Color Temperature 6500K
Size Outside dia. 55×Length 106mm
Weight 72g
Rated Life 40000Hour
Rated Power Consumption 4.1W
Light Distribution 140 degrees brightens downword brightly.
Suitable for Down Light Spotlight Etc.
Correspondence to Sealed type Apparatus
Correspondence to Outdoor Apparatus
About 40000 Hours long lifetime
Additional explanation
Catalog Price (JPY)

¥ 1,110 (Excluding tax)/¥ 1,221(Tax including)

Quantity of stock

Latest stock:0

(2025/11/04 11:43 Currently)

Update

Replacement Items

EA758XR-106BD
Relational Items
EA758XR-106AE
EA758XR-106BC LED light bulb
EA758XR-106BD
Web catalog image

Documents

Catalog
  1. IMG
  2. PDF