Item# : EA758YC-32A
Description : Lithium Battery
Spec
| Manufacturer | Panasonic |
Qty. Per Unit | 4 Pcs |
|---|---|---|---|
| Type | 15V Lithium Battery |
Voltage | 15V |
| AAA |
|||
| Size | About Dia 10.5×44.5mm |
Weight | About 7.6g(1 Pcs Per ) |
| Use Recommendation Time limit 15 Years(※1) (※1)Alkaline Dry Cell Criteria Compliance 。 【Preservation Conditions 】Temperature :20℃±2℃ RelativeHumidity :55%±20% |
|||
| About 35% Lightweight (※2)Achievement (※2)Panasonic Company Alkaline Dry Cell (Manufacturer The stock number :LR6XJ)Comparison。 |
|||
| Digital Camera .etc Big Electric current Equipment The long-lived life (※3)Realize (※3)Panasonic Company Alkaline Dry Cell (Manufacturer The stock number :LR6EJ)Comparison。 【Test Conditions 】500mWContinuation Discharge Finish Voltage 0.9V (Temperature :20℃±2℃、Relative Humidity :60%±15%) Service Life May Be Equivalent To Alkaline Batteries If Used For Low-load Devices Such As Remote Controllers. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,770 (Excluding tax)/¥ 3,047(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/03/19 18:04 Currently) |
||||
| Catalog Page | Page 2070 | ||||
| Relational Items |
|---|
| EA758YC-31A Lithium Battery |
| EA758YC-32A Lithium Battery |