Item# : EA758YC-31A
Description : Lithium Battery
Spec
| Manufacturer | Panasonic |
Qty. Per Unit | 2 Pcs |
|---|---|---|---|
| Type | 15V Lithium Battery |
Voltage | 15V |
| AAA |
|||
| Size | About Dia 10.5×44.5mm |
Weight | About 7.6g(Per 1 Pc ) |
| Use Recommendation Time Limit 15 Years(※1) (※1)Conformable To Alkaline Dry Cell Criteria 【Preservation Conditions 】Temperature :20℃±2℃ Relative Humidity :55%±20% |
|||
| About 35% Lightweighting(※2) (※2)Compared With Panasonic Alkaline Dry Cell (Manufacturer The stock number :LR6XJ) |
|||
| Realizes Extending Life Of The Large Current Apparatuses Such As Digital Cameras.(※3) (※3)Compared With Panasonic Alkaline Dry Cell (Manufacturer The stock number :LR6EJ) 【Test Condition 】500mW Continuous Discharge Final Voltage 0.9V (Temperature :20℃±2℃、Relative Humidity :60%±15%) With Low Load Apparatuses Such As Wireless Remote Controllers, It May Become The Life That Is Equal To An Alkali Dry Cell. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,550 (Excluding tax)/¥ 1,705(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/03/19 19:22 Currently) |
||||
| Catalog Page | Page 2070 | ||||
| Relational Items |
|---|
| EA758YC-31A Lithium Battery |
| EA758YC-32A Lithium Battery |