Item# : EA759EK-13B
Description : 70-300mm telephoto zoom lens (for Cannon SLR cameras)
Spec
Focal distance | 70~300mm |
Angle of view (Diagonal angle of view ) |
<When using 35mm Full size single-Lens reflex camera > 34゜21'~8゜15' <When using APS-Csize considerable digital single-Lens reflex camera > 22゜33'~5゜20' |
---|---|---|---|
Lens composition | 12group17sheets |
Number of diaphragm blade | 9 Sheets (Round type diaphragm)* |
Minimum diaphragm | F/32~45 |
Minimum Photography distance |
1.5m |
Minimum Photography magnification |
1:4 (When f=300mm、Shortest photography distance 1.5m) |
Filter dia. | 62mm |
Max.Dia. | 82.2mm |
Length | 145.2mm |
Weight | 765g |
Image stabilizing system | 4Steps |
Accessories | Flower-shaped hood 、lens cap |
||
*The diaphragm is maintained nearly circular in shape from open state to 2-step narrow down state. |
|||
For EA759GA-79G/80A/172C |
|||
High-quality images of the top level in the 70-300 mm class were realized by incorporating the special glass XLD lens and the optical design considering properties of digital cameras. |
|||
The product is mounted with an ultrasonic motor and can shoot subjects that move quickly. |
|||
Maximum image stabilization effect is 4.0 shutter speed. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 60,000 (Excluding tax)/¥ 66,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/04/30 15:42 Currently) |