Product Detail

URL:

Item# : EA759GA-135E

Description : [2088 Megapixel ] Single-Lens Reflex Digital camera

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Nikon
Kit content Body 、
lens :18~140mm、F3.5-5.6
Efficient pixels 20880000 pixels
Imaging element 23.5×15.7mmsize CMOSsensor
Nikon DXFormat
(Equivarent to angle of field of FX format which focal distance is about 1.5times lens
(35mm considerable ))
Finder Eye Super-Precision level type pentaprism single lens flex type finder
LCD monitor Tilt 3.2inch TFT LCD monitor (Touch panel )
About 922000 Dots (VGA)
Image stabilization Hand shaking correction effect 4.0 Steps (CIPA Standard compliance )VR Mechanism
Built Automatic light emitting by the auto popup system: Manual popup system operated by pressing a button
Video shooting 4K:3840×2160(8290000pixels )
Record media SD/SDHC/SDXC memory card (Separately sold )
Battery Li-ion rechargeable battery
(EA759GB-69)
Function Still image live view mode
Animation live view mode
Wi-Fi Function
Size 135.5(W)×72.5(D)×104(H)mm
Weight About 720g(Battery 、Card are included )
About 640g(Only the body )
Accessories ・Li-ion rechargeable battery (EA759GB-69)
・Battery charger
・USB cable
・Strap
・Body cap 、
・Eye piece cap
Image processing engine EXPEED 5 used in D500 and featuring excellent calculation capacity is incorporated
Data read from Nikon DX format CMOS sensor is processed at a high speed realizing high-speed continuous shooting at the maximum speed of about 8 frames/second and 4K UHD (3840 × 2160)/30 p videos
Touch panel featuring excellent operability is incorporated as the image monitor
Additional explanation
Catalog Price (JPY)

¥ 260,000 (Excluding tax)/¥ 286,000(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:33 Currently)

Update
Web catalog image

Documents

Specification