Item# : EA759GA-79G
Description : [2420Megapixel ]Single-Lens Reflex Digital camera
Spec
Goods Composition | Body + EF-S18-55mm F3.5-5.6 IS STM(Lens) |
Lens mount | Canon EF Mount |
---|---|---|---|
Efficient pixels | About 2420 megapixel |
Imaging element | Type :CMO Ssensor Aspect ratio:3:2 Dust removal function :Added automatic /manual /Dust delete data |
LCD Dim. | Wide 3.0 type TFT color LCD monitor |
Animation photography | Full HD:1920 x 1080 |
Record media | SD memory card SDHC memory card SDXC memory card |
Battery | Lithium ion rechargeable battery (EA759GB-88) |
Size | About 139.0(W) x 78.5(D) x 105.2(H)mm |
Weight | About 730g (According to CIPA guidelines)/About 650g (Only the body) |
Finder | Using penta prism Eye Super-Precision level type |
Function | Electronic flash built-in live view function animation photography function wireless LAN etc. |
System | TTL secondary imaging phase difference detection system by dedicated AF sensor |
Ranging point | 45 points (Cross-type ranging point : Max. 45 points)※Except some lenses |
Ranging brightness range | EV -3 to 18 (Ranging point corresponding to center F2.8 ・ One shot AF ・ Normal temperature ・ ISO 100) |
Focus Operation | One Shot AF AI Servo AF AI Focus AF Manual (MF) |
Ranging area selection mode | 1 Point AF (Optional Select) Zone AF (Zone Optional Select) Large Zone AF (Zone optional select) 45 points automatic select AF |
Ranging point automatic select conditions | Ranging point automatic selecting by color information corresponding to the skin color of a person |
AI servo AF characteristic | Subject tracking characteristic followability to speed change ranging point transfer characteristic |
AF fine adjustment | Corresponding by AF micro adjustment (All lens uniform adjustment adjusted for each lens) |
AF Auxiliary Light | Built-in strobe intermittent light emission method |
Accessories | Battery Pack Battery Charger Wide Strap |
[Lens Description] |
|||
Angle of view (horizontal vertical and diagonal) | 64°30' to 23°20'・ 45°30' to 15°40' ・ 74°20' to 27°50' |
Lens Composition | 11 groups 13 sheets |
Aperture blades | 7 Sheets |
Minimum diaphragm | 22 to 38 |
Shortest shooting distance | 0.25m |
Max. shooting magnification | 0.36x (At 55mm) |
Filter Dia. | 58mm |
Max.Dia.(mm) x Length | Dia 69mm x 75.2mm |
Weight | About 205g |
Camera shake correction effect (CIPA guideline compliant) | 3.5 stages |
45 Points AF sensor Capture targeted subjects with high accuracy and wide range. All Cross 45 Points AF sensor |
|||
High Image quality ・High Sensitive Powered By About 2420 Megapixel CMO Ssensor Normal ISO Sensitivity 100 to 16000 |
|||
Wireless LAN function (Corresponding to Wi-Fi) |
|||
Corresponding to RoHS |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 193,000 (Excluding tax)/¥ 212,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/27 17:52 Currently) |