Item# : EA759GJ-18
Description : Ultra-High-Speed Compactflash
This product is no longer available. Please refer to replacement item below.
Spec
| Volume |
16GB
|
Transmission speed |
133Double speed
|
| Size |
42.8×36.4×3.3mm
|
Weight |
11.4g(Max. )
|
| Operation voltage |
3.3V/5V
|
Operation environmental temperature |
-25°C(-13°F)~85°C(185°F)
|
| Plug in/out guaranteed times |
10000times cycle
|
|
|
Most suitable for high end digital cameras.
|
CompactFlash with a 133x transfer speed
|
It can be used for digital cameras of Canon Nikon Olympus Sony etc. since it provides excellent compatibility and reliability.
|
ECC function for detecting and correcting errors
|
Suitable for entry level single lens camera.
|
MLC Flash is built-in
|
Ultra DMAMode 0-4 compliant
|
Error detective and revising ECC
|
| Recover Rx Picture recovery software |
| Catalog Price (JPY) |
¥
8,050
(Excluding tax)/¥
8,855(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/06/25 16:51 Currently)
|
| Catalog Page |
Page 1932
|
Replacement Items
Documents
| Catalog |