Product Detail

URL:

Item# : EA759GJ-32A

Description : Ultra-High-Speed Compactflash

Spec

Volume 32GB
Transmission speed Scanning Max. :50MB/Second
Writing max. :20MB/Second
Size 42.8×3.3×36.4mm
Weight 11.4g
Operation environmental temperature -25℃~85℃
Operation voltage 3.3V~5V
Plug in/out cycle 10000times
Suitable for high end digital camera
CompactFlash with a 133x transfer speed
It can be used for digital cameras of Canon Nikon Olympus Sony etc. since it provides excellent compatibility and reliability.
Most suitable for entry level single-lens reflex camera
Excellent performance
Ultra DMAMode 0-4 compliant
MLC Flash is buil-in
Error detective and revising ECC
Recover Rx Picture recovery software
Additional explanation
Catalog Price (JPY)

¥ 10,400 (Excluding tax)/¥ 11,440(Tax including)

Quantity of stock

Latest stock:4

(2026/06/25 15:49 Currently)

Update
Catalog Page Page 1932
Relational Items
EA759GJ-18 Ultra-High-Speed Compactflash
EA759GJ-32A Ultra-High-Speed Compactflash