Item# : EA759GL-16D
Description : micro SDHC Memory Card
25/10/27 Correction of maximum transfer speed. Incorrect: 45MB/s, Correct: 80MB/s (9025 No.56, 57)
Spec
| Memory Standard | microSDHC |
Volume | 32GB |
|---|---|---|---|
| Speed Class | Class10, UHS-I, U1 |
Max. Transmission Speed | Read out:80MB/s ※Max. Transmission Speed is maker environmental actual value to stop by and is not a thing to guarantee in all Environment |
| Lowest The guarantee Speed | 10MB/s |
size | 15.0(W) x 1.0(D) x 11.0(H)mm |
| Weight | About 0.4g |
||
| SD Conversion Adapter With |
|||
| JIS Water-proof Keeping Class 7(IPX7)to Compliance |
|||
| Most suitable for use Smartphone and Tablet | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,170 (Excluding tax)/¥ 3,487(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/21 23:09 Currently) |
||||
| Catalog Page | Page 1932 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA759GL-15D micro SDHC Memory Card |
| EA759GL-16D micro SDHC Memory Card |
| EA759GL-17D micro SDXC Memory Card |
| EA759GL-18D micro SDXC Memory Card |