Product Detail

URL:

Item# : EA759GL-18D

Description : micro SDXC Memory Card

Catalog Correction

25/10/27 Correction of maximum transfer speed. Incorrect: 45MB/s, Correct: 80MB/s (9025 No.56, 57)

Spec

Memory Standard microSDXC
Volume 128GB
Speed Class Class10, UHS-I, U1
Max. Transmission Speed Read out:80MB/s
※Max. Transmission Speed is maker environmental actual value to stop by and is not a thing to guarantee in all Environment
Lowest The guarantee Speed 10MB/s
size 15.0(W) x 1.0(D) x 11.0(H)mm
Weight About 0.4g
SD Conversion Adapter With
JIS Water-proof Keeping Class 7(IPX7)to Compliance
Most suitable for use Smartphone and Tablet
Additional explanation
Catalog Price (JPY)

¥ 10,900 (Excluding tax)/¥ 11,990(Tax including)

Quantity of stock

Latest stock:0

(2026/03/21 21:51 Currently)

Update
Catalog Page Page 1932

Replacement Items

EA759GL-43
Relational Items
EA759GL-15D micro SDHC Memory Card
EA759GL-16D micro SDHC Memory Card
EA759GL-17D micro SDXC Memory Card
EA759GL-18D micro SDXC Memory Card
Web catalog image

Product movie

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF