Item# : EA759GN-27B
Description : Micro/SDXC Memory Card
Spec
media type | microSDXC |
Volume | 256GB |
---|---|---|---|
Speed class | CLASS10、 UHS speed class 1(U1)、 Application performance class 1(A1) |
Transmission speed ※ | Max. transmission speed 80MB/Second |
Size | 14.99mm×10.92mm×1.02mm(H) |
Operation temperature | -25 to 85℃ |
Preservation temperature | -40 to 85℃ |
Accessories | SD Adapter |
The product features high waterproof performance X-ray resistance temperature resistance and impact resistance and you can use it without worrying about the durability. |
|||
*Based on in-house tests by SanDisk. The performance may vary depending on the host system interface service condition and other factors. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 40,800 (Excluding tax)/¥ 44,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/04 13:32 Currently) |
||||
Catalog Page | Page 1972 |
Replacement Items
![]() |
|
Relational Items |
---|
EA759GN-25B Micro/SDXC Memory Card |
EA759GN-26B Micro/SDXC Memory Card |
EA759GN-27B Micro/SDXC Memory Card |
EA759GN-26D |