Item# : EA759GY-6A
Description : Wireless Lan Extra Small Router
Spec
| Size | 24(W) x 65(D) x 18(H)mm |
Weight | 25g |
|---|---|---|---|
| Accessories | Power supply USB Cable (30cm) |
||
| You can easily use Wi-Fi(Wireless LAN) by simply connecting to the hotel's wired LAN. |
|||
| With a card reader you can share memory via Wi-Fi |
|||
| Connector | WAN:1Port |
Data Transfer rate | Max. 300Mbps(11n Operation) |
| IEEE802.11n IEEE802.11g IEEE802.11b |
Windows RT/8.1/8/7/Vista/XP,Mac OS X 10.5/10.6/10.7/10.8/10.9/10.10 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,470 (Excluding tax)/¥ 4,917(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 18:14 Currently) |
||||