Item# : EA759X-40K
Description : Ink-Jet Printer (Wi-Fi Direct Correspondence )
Spec
| Function | Printer ,copy ,Scanner |
Power Supply | AC100V |
|---|---|---|---|
| Highest Resolution | 5,760 × 1,440 dpi |
Ink | 6 colors, dye, independent ink |
| Paper Size | L, 2L, KG, Hi-Vision,Six hexes, A6 vertical to A4 vertical, legal,Western envelope 1 to 4, long envelope 3/4,Postcard,Mail postcard (inkjet paper),Mail postcard (glossy inkjet paper),Post round-trip postcard,Original postcard |
Interface(Including network) | Hi-Speed USB × 2 (For PC connection × 1 <Back side> External storage device connection and for PictBridge × 1 <front side>)10 BASE-T / 100 BASE-TX, IEEE 802. 11 b / g / n,IrDA (Ver.1.3 compliant, IrSimple compatible) |
| Power Consumption | Approximately 15 W (Stand-Alone Copy) |
Size | (when stored): 390 × 339 × 141 (H) mm,(In use): 390 x 598 x 196 (H) mm |
| Weight | 7.0 kg (ink cartridge, power cable not included) |
||
| Wi-Fi / wired LAN compatible |
|||
| Liquid Crystal Monitor | 4.3 type wide |
Accessories | Ink cartridge for setup(Black, Cyan, Magenta, Yellow, Gray, Red),instruction manual,Software disc,Disc tray,Power cord,Getting Started Guide,How to use guide,Usage guide |
| Replacement Ink Cartridge | For old model EA759X-111 to -116 |
||
| Products compliant with the Green Purchasing Law |
|||
| Products acquired Eco Mark |
|||
| International Energy Star program compliance |
|||
| Do not care about ink cost, high quality print. It is a compact body and everyday use is also very active. |
|||
| With 6 colors ink with red / gray, vivid color expression of wide color gamut and gradation rich monochrome expression can be realized with one unit. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 69,300 (Excluding tax)/¥ 76,230(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 07:01 Currently) |
||||
Replacement Items
|
|