Product Detail

URL:

Item# : EA759Z-38B

Description : Camera Bag

This product is no longer available. Please refer to replacement item below.

Spec

Inside Dim W300xD125xH210mm
PC storage section
Reference Accommodation Size
W280xD15xH200mm
Outside Dim W320xD195xH235mm
Weight About 960g
Material Nylon
With divider
With Shoulder Belt
Color Black
Adopted dough with water-resistant back side PVC processing for high density nylon twill lightweight and elegant shiny for a surface cloth.
Bottle pocket and stretch pocket on each side mesh pocket inside you can see the inside organizer pocket on the front.
With an angled original square shaped hook the shoulder belt tilts and fits the body. With a stopper that prevents the belt from deviating or sticking to the base.
Can fix small tripods and wears etc using a belt on the top surface.
With a carry bar holder that can be fixed through the carry bag on the back.
Tarpaulin material excellent in waterproof and antifouling properties is adopted on the bottom. With foot stand to reduce dirt.
<Storage example>
・High-end single-lens reflex camera fitted with large aperture standard zoom lens / 1 unit
・Large aperture wide angle zoom lens / 1 pc
・・Accessories such as strobes
・12 inches equivalent notebook PC
Additional explanation
Catalog Price (JPY)

¥ 13,260 (Excluding tax)/¥ 14,586(Tax including)

Quantity of stock

Latest stock:0

(2025/09/19 00:15 Currently)

Update

Replacement Items

EA759Z-39B
Relational Items
EA759Z-38B Camera Bag
EA759Z-39B Camera Bag
Web catalog image

Documents

Catalog