Item# : EA761HD-23
Description : Laminator
This product is no longer available. Please refer to replacement item below.
Spec
2 Pcs Roller
|
Warm Rise Hour |
35 Second
|
Laminate Speed |
410mm/min(50Hz) 500mm/min(60Hz) |
Power Supply |
AC100V(50/60Hz)
|
Power Consumption |
1250W
|
size |
398(W)×165(D)×80(H)mm
|
Weight |
1.93kgkg
|
With a safety device that automatically turns off the heater after 30 minutes.
|
Ready for use with high-speed startup.
|
Description (Max. ) |
A4
|
The width |
225mm
|
Thickness |
0.6mm |
|
|
Catalog Price (JPY) |
¥
12,000
(Excluding tax)/¥
13,200(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/09/22 07:06 Currently)
|
Replacement Items
Documents
Manufacturer’s instruction manual(Japanese) |