Item# : EA761HD-24
Description : Laminator
This product is no longer available. Please refer to replacement item below.
Spec
2 Pcs Roller
|
Warm Rise Hour |
35Second
|
Laminate Speed |
410mm/min(50Hz) 500mm/min(60Hz) |
Power Supply |
AC100V(50/60Hz)
|
Power Consumption |
1320W
|
size |
498(W)×165(D)×80(H)mm
|
Weight |
2.3kg
|
With a safety device that automatically turns off the heater after 30 minutes.
|
Ready for use with high-speed startup.
|
Description (Max. ) |
A3
|
The width |
320mm
|
Thickness |
0.6mm |
|
|
Catalog Price (JPY) |
¥
13,300
(Excluding tax)/¥
14,630(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/09/22 05:21 Currently)
|
Replacement Items
Documents
Manufacturer’s instruction manual(Japanese) |