Item# : EA761LP-2A
Description : Photo Frame
Spec
| Standard | 2L size /KG size(When the mat use) |
Storage Paper Size | 178×127mm |
|---|---|---|---|
| Frame Outside Type The size (Vertical × Width × Thickness) | 208×157×12mm |
Mat Window Size | 142×92mm |
| Weight | 180g |
Material | Frame : Aluminum 、 Transparent Board :PET Sheet (0.4mm Thickness)、 Back Board ・Stand :MDF |
| Accessories | With Beta-Mat Stand Paper With Stand With hanging strap, hanging bracket |
||
| Suspended transparent bag contained. |
|||
| Print frame that take advantage of the gloss and light weight of aluminum. |
|||
| By in the mat mount, it can correspond to two sizes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,420 (Excluding tax)/¥ 1,562(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/13 10:14 Currently) |
||||
| Catalog Page | Page 1810 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA761LP-1A Photo Frame |
| EA761LP-2A Photo Frame |
| EA761LP-3A Photo Frame |