Product Detail

URL:

Item# : EA763A-11

Description : Dial timer

Spec

Manufacturer Panasonic
Power supply-100VAC (50/60Hz)
To be directly connected to outlet
Weight-141g
11-hour type
With frequency switching
Single operation system for on/off control
This product cannot be used for equipment that is automatically operated by a device sensor being activated by operation of a remote control or an electronic switch, or equipment equipped with an electronic timer.
Max. power consumption-Heaters: 1,500W or lowerEquipment using transformer: 800W or lowerEquipment using motor: 320W or lowerLighting equipment: incandescent lamp 600W or lowerfluorescent stand 100W or lower
Dim.-75 x 60 x 60(H)mm
Additional explanation
Catalog Price (JPY)

¥ 3,930 (Excluding tax)/¥ 4,323(Tax including)

Quantity of stock

Latest stock:1

(2026/04/11 05:34 Currently)

Update
Catalog Page Page 1947
Relational Items
EA763A-17 Dial timer
EA763A-11 Dial timer
EA763A-18 Dial timer
EA763A-19 Dial timer
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Specification