Item# : EA763AB-14E
Description : Portable audio player
Spec
Built-In memory capacity | 4GB |
Play | Music fM radio |
---|---|---|---|
Sound compression type | MP3 wMA fLAC Linear pCM aAC |
Display | 1.77inchs tFT color lCD QQVGA(128×160Dot ) |
FMRadio | 76.0~108.0MHz |
Function | Bluetooth function fM radio Language learning function Digital noise cancelling function |
Power supply | Built-In type lithium ion rechargeable battery |
Max. recordable number of songs(Music ) | MP3 128kbps about 830 |
Recharge time | About 4h (Full charging ) About 2h (About until 80% charging ) |
Size | About 44.3(W)×9.9(D)×94.6(H)mm |
Weight | About 53g(Only the body ) |
Color | Black |
Accessories | Headphone (Noise cancelling function compliant ) Ear piece (Each size 2 pcs 1Set ) USB cable wM-PORT cap etc. |
||
You can enjoy your favorite music in high-quality sound everywhere. |
|||
Compact body and long lifetime battery |
|||
Supportive to learn languages comfortably. |
|||
1.77 inch qQVGA(128×160Dot )Color lCD is adopted. |
|||
It supports you to learn languages on your way to school work and at home |
|||
Bluetooth(R)Function powered by 。 For example connecting to bluetooth(R)Headphone on the train to speaker at home and in the car smoothly. Wireless listening to music in various situations. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 26,800 (Excluding tax)/¥ 29,480(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/14 22:32 Currently) |
Relational Items |
---|
EA763AB-14E Portable audio player |
EA763AB-208B Portable audio player |