Item# : EA763BC-18A
Description : Earphone
Spec
Color-Black
|
Sound system-Sealed type
|
Ear plug type
|
Driver unit -Dynamic type(Dia.9mm)
|
Speaker input impedance-16Ω
|
Sound pressure sensitivity--98dB/1mW
|
Maximum input-8mW
|
Play frequency band-20Hz/20,000Hz
|
Code Length-1.2m(Y type)
|
Plug-Dia.3.5mm 3 pole mini plug(L type)
|
Size-Headphone body14(W)x21(D)x19(H)mm(except cord)
|
Weight-Body: about 3g (not including cord)
|
Accessories-Eat cap(XS/S/M/L),Warranty
|
RoHS compliant
|
Ear plug-type stereo headphone. You can use a cable of the same color to enjoy coordination.
|
Using a flat cable
|
Flat cables that are easy to route and hardly tangled are used.
|
Sound quality superior in balance
|
It produces sound quality with excellent balance from the high-tone range to the low-tone range.
|
It is an ear plug type with a good noise barrier performance that fits to the ear, so you can wear it without worrying about untidy hair.
|
L-type plug is used on the connection side of the main unit for compact connection.
|
| Ear plugs are supplied to select the fit. A total of 4 sizes of ear plugs are supplied?the common S, M, and L sizes, and additionally the smaller XS size. |
| Catalog Price (JPY) |
¥
1,490
(Excluding tax)/¥
1,639(Tax including)
|
| Quantity of stock |
Latest stock:3
(2025/12/16 11:20 Currently)
|
| Catalog Page |
Page 2125