Item# : EA763CS-4
Description : Speaker
This product is no longer available. Please refer to replacement item below.
Spec
Rated impedance--3: 670Ω, -4: 1.7kΩ
|
Weight: -3: 2.7kg, -4: 1.5kg |
IP value-X4
|
Output sound pressure level: -3: 101dB (1W/1m)-4: 96dB (1W/1m)
|
Play frequency band: -3: 150Hz to 15kHz (deviation 20dB), -4: 150Hz to 13kHz (deviation 20dB)
|
Mount fitting: -3: U-shaped bracket L type-4: U-shaped bracket S type
|
For plant or outdoor
|
Rated input |
6W
|
Dim. (mm) |
220 x 165 x 195 |
Catalog Price (JPY) |
¥
8,000
(Excluding tax)/¥
8,800(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/04 07:38 Currently)
|
Replacement Items
Documents
Manufacturer’s instruction manual(Japanese) |
-
|
Specification |