Item# : EA764A-40B
Description : Memory Reader & Writer
Spec
Interface | USB 3.0 ( (When connected to USB 2.0 interface, it operates compatible with USB 2.0. ) |
Max. Transmission Speed | USB 3.0 super speed / 5Gbps (Theoretical values ), USB 2.0 High-speed / 480Mbps (Theoretical values ) |
---|---|---|---|
Connecter shape | USB [A] (Male ) x 1 |
The number of slots | 2 |
Supported Media (SD memory card ) |
SD (High-speed) |
Size | 71(W) x 21.7(D) x 10.0(H)mm |
Weight | 12g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,480 (Excluding tax)/¥ 3,828(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/29 04:42 Currently) |
||||
Catalog Page | Page 1997 |