Product Detail

URL:

Item# : EA764AG-12

Description : Monitor Stand

This product is no longer available. Please refer to replacement item below.

Spec

Suitable Size 24Press until Correspondence
Load Capacity 8kg
Attachment Thickness 15 To 65mm
Moveable Range Screen Spin (rotation):360°、
Left and right. (swing):230°、
Screen Left and right. (pan):180°、
Screen The top and the bottom (tilt):105°
Material Pole :Steel 、
Arm :Aluminum
Height 420mm
Weight 2.7kg
You Can Select The Installation Method Between Screw-fixed Method Or Clamped Method.
Additional explanation
Catalog Price (JPY)

¥ 9,350 (Excluding tax)/¥ 10,285(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 21:57 Currently)

Update

Replacement Items

EA764AG-6
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG