Item# : EA764AG-29
Description : Monitor Arm (Pole For installation )
Spec
| Material | Steel |
Accessories | Display mounting screw(M4×10) |
|---|---|---|---|
| Moveable Range | Screen Spin (rotation):360°, Screen Left and right. (pan):180°, Screen The top and the bottom (tilt):180° |
Suitable Size | 24 press |
| Load Capacity | 8kg |
Arm Length | 490 to 510mm |
| Suitable Pole Dia. | 40 to 60mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,800 (Excluding tax)/¥ 14,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 03:23 Currently) |
||||
| Catalog Page | Page 1917 Page 1919 | ||||