Item# : EA764AG-26
Description : Monitor Arm (Pole For installation )
Spec
| Material | Steel |
Accessories | Display mounting screw (M4×10) |
|---|---|---|---|
| Moveable Range | Screen Spin (rotation):360°, Screen Left and right. (pan):180°, Screen The top and the bottom (tilt):180° |
Suitable Size | 34 press |
| Load Capacity | 10kg |
Arm Length | 183 to 203mm |
| Suitable Pole Dia. | 25 to 40mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,890 (Excluding tax)/¥ 9,779(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/08 03:23 Currently) |
||||
| Catalog Page | Page 1917 Page 1919 | ||||