Item# : EA764BC-110A
Description : Flat LAN cable (Category 6ACompliance )
Spec
Standard | Compliant with category 6A |
Connecter Shape | RJ-45 |
---|---|---|---|
Width | 6.4mm |
Thickness | 1.4mm |
Length | 10m |
Color | Blue Metallic |
EU RoHS compliant |
|||
It prevents falling off of cable due to breaking of the nail, it can be attached to LAN port firmly for long term. |
|||
Based on category 6A corresponding to \"10GBASE-T\" of next-generation 10 Gigabit Ethernet that is most suitable for high-speed optical communication. |
|||
Flat type wire that can be installed to under carpet or a gap in the door. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,250 (Excluding tax)/¥ 4,675(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/18 19:38 Currently) |