Item# : EA780P-11
Description : Dedicated Holder
Spec
| Description | Set (Swivel +Aluminum Case Adapted ) |
Line Way | Vertical ,Horizontal ,vertical point, bottom point |
|---|---|---|---|
| Usage Distance | 10m(Use Depending On A Condition ) |
Accuracy | ±3mm/10m |
| Line Thickness | 1.5mmOr Less /5m |
Automatic correction range | About ±4°(Outside the range, the line light turns off ) |
| Wavelength | 635nm |
Laser Output | 1mWOr Less (Line :Class 1M,Point Light :Class 2) |
| Power Supply | AA Battery x 1 pc (Separately Sold ) |
Size | Dia 32mm x 160(H)mm(When Folding ) |
| Weight | 140g |
||
| Shock absorption Construction FSA (Floating , shock, absorber mounted ) |
|||
| Measurement Device For Tripod With Fittings (5/8\") | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 120,000 (Excluding tax)/¥ 132,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/28 14:05 Currently) |
||||
| Catalog Page | Page 0727 | ||||
| Relational Items |
|---|
| EA780P-6 Dedicated Holder |
| EA780P-11 Dedicated Holder |