Product Detail

URL:

Item# : EA780P-6

Description : Dedicated Holder

Spec

Description Body +Plastic With Case
Line Way Vertical ,Horizontal ,Lead vertical Point ,Place ink
Usage Distance 10m(Use Depending On A Condition )
Accuracy ±3mm/10m
Line Thickness 1.5mmOr Less /5m
Automatic correction range About ±4°(Range Outside Line Light Turning off the lights )
Wavelength 635nm
Laser Output 1mWOr Less
(Line :Class 1M,Point Light :Class 2)
Power Supply AA Battery ×1 Pcs (Separately Sold )
size Dia 32mm×160(H)mm(Folding times)
Weight 140g
Shock absorption Construction FSA
(Floating ・Shock absorption Powered By )
Additional explanation
Catalog Price (JPY)

¥ 92,500 (Excluding tax)/¥ 101,750(Tax including)

Quantity of stock

Latest stock:1

(2026/10/28 13:05 Currently)

Update
Catalog Page Page 0727
Relational Items
EA780P-6 Dedicated Holder
EA780P-11 Dedicated Holder
Web catalog image

Documents

Catalog
  1. IMG