Product Detail

URL:

Item# : EA781BK-1

Description : Support Magnet For Welding

Spec

Only -5 is equipped with removing lever(Convenient when removing the magnet from the contact surface.)
Dim. (W x D x H) 95 x 19 x 110mm
Angle retention 90°, 45°
Self-weight 500g
Adhesive setup capacity 30kg
Additional explanation
Catalog Price (JPY)

¥ 4,270 (Excluding tax)/¥ 4,697(Tax including)

Quantity of stock

Latest stock:24

(2026/11/24 00:54 Currently)

Update
Catalog Page Page 0092
Relational Items
EA781BK-1 Support Magnet For Welding
EA781BK-2 Support Magnet For Welding
EA781BK-3 Support Magnet For Welding
Web catalog image

Product movie