Product Detail

URL:

Item# : EA781BK-2

Description : Support Magnet For Welding

Spec

Only -5 is equipped with removing lever(Convenient when removing the magnet from the contact surface.)
Dim. (W x D x H) 85 x 15 x 85mm
Angle retention 90°, 45°
Self-weight 280g
Adhesive setup capacity 22kg
Additional explanation
Catalog Price (JPY)

¥ 2,090 (Excluding tax)/¥ 2,299(Tax including)

Quantity of stock

Latest stock:11

(2026/11/24 00:46 Currently)

Update
Catalog Page Page 0092
Relational Items
EA781BK-1 Support Magnet For Welding
EA781BK-2 Support Magnet For Welding
EA781BK-3 Support Magnet For Welding
Web catalog image

Product movie